Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169039

MPN #: JT9-5632161

JET® Bandsaw Blade For HVBS-7MW, J-3410, HVBS-710G/S, HBS-812G, 14R, 93"L x 3/4"W x .035" Thick

Product Description

Inspect your saw blade at regular intervals for chips or excessive wear. Replace damaged or dull blades for maximum performance and safety. Enhance shop operations and versatility with a wide range of quality replacement parts, upgrades and accessories from JET®. Always trust genuine JET® parts for your JET® Tools. They are guaranteed to fit and work perfectly in your equipment.

Features:
  • Carbon steel
  • 14 TPI raker
  • 3/4" x .035" X 93"


PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length93 in
Width3/4 in
Blade Thickness0.035 in
Blade Width3/4 in

Product Details

Tooth SetRound
Trade NameJET
Blade MaterialBi-Metal
TPI14
Country of OriginMade in USA
MaterialBi-Metal
Manufacturers Part NumberJT9-5632161
Back TypeRound
BrandJET