Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Kohler

Model # :WBB3798652

MPN #: 3325-NA

Kohler® Undertone® Undermount Stainless Steel Single Bowl Kitchen Sink with Clip

Product Description
Constructed from premium stainless steel, KOHLER® Undertone brings home the durability, performance, and polished look of professional kitchens. This undermount kitchen sink's spacious rectangular basin accommodates your largest pots and pans. A mirror-finish edge adds an elegant accent. An engineered sound-absorption system significantly reduces dishwashing and disposal noise.

Features:
  • 27" (686 mm) minimum base cabinet width
  • Single bowl
  • 9-1/2" (241 mm) depth provides generous workspace
  • Rear drain placement increases cabinet storage space underneath sink
  • Includes installation hardware
  • Sink drain with strainer sold separately


PRICE
$999.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width17-1/2 in
Depth9-1/2 in
Basin Depth9-13/16 in
Basin Length23 in
Basin Width17-1/2 in
Steel Gauge18 ga
Min Cabinet Size27" Cabinet

Product Details

ColorSilver
Mounting LocationUndermount
MaterialStainless Steel
Number of Basins1
Package Quantity1
Manufacturers Part Number3325-NA
ShapeRectangular
BrandKohler

Compliance & Certifications

ADA CompliantYes