Durham Mfg.® Bar/Pipe Moving Truck, Steel, 3600 lb. Capacity, 60"L x 36"W x 59-1/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Bar or Pipe Moving Truck with (4) 8" x 2" swivel, phenolic casters with side brakes and 3 levels with 4 cradles on each, gray.
PRICE
$759.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 36 in |
| Height | 59-1/8 in |
| Weight Capacity | 3600 lbs |
| Weight | 179 lbs |
| Wheel Diameter | 8 in |
| Gauge | 14 |
| Deck Height | 11-1/8 in |
Product Details
| Assembly Required | No |
| Type | Bar & Pipe Truck |
| Color | Gray |
| Wheel Type | Phenolic, 4 Swivel w/ Side Brakes |
| Number of Cradles | 6 |
| Material | Steel |
| Manufacturers Part Number | BPT-3660-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |