Durham Mfg.® Bar/Pipe Moving Truck, Steel, 4000 lb. Capacity, 48"L x 36"W x 59-1/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Bar or Pipe Moving Truck with 8" x 2" Phenolic casters, (2) rigid and (2) swivel with 3 levels with 6 cradles within each, gray.
PRICE
$839.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Height | 59-1/8 in |
| Weight Capacity | 4000 lbs |
| Weight | 203 lbs |
| Wheel Diameter | 8 in |
| Caster Size | 8 x 2 in |
| Gauge | 14 |
| Deck Height | 11-1/8 in |
Product Details
| Assembly Required | No |
| Type | Bar & Pipe Truck |
| Color | Gray |
| Wheel Type | Phenolic, 2 Rigid, 2 Swivel |
| Number of Cradles | 18 |
| Material | Steel |
| Manufacturers Part Number | BPT-3648-8PH-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |