Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB988207

MPN #: 240019

Wesco® Stainless Steel KD Drum Truck 240019 for Steel Drums Polyolefin Wheels

Product Description
Wesco® KNOCK-DOWN DRUM TRUCK

Ships UPS for Reduced Freight Costs.

The Wesco® UPS-able Drum Truck requires minimal assembly. Each drum truck kit includes handle, frame, base, axle, wheels and hardware. All Models accept 30, 55 and 85 gallon drums and feature a kickstand for upright storage. US Patent No: 9,302,688.

Stainless Steel Drum Truck is constructed of 304 stainless steel, suitable for wash down in food service and pharmaceutical applications.

Drum Truck for Steel Drums features a hard-faced double-beveled milled toe, and an adjustable chime hook that securely engages the rim of the drum.

PRICE
$2,649.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth17-1/2 in
Height61 in
Weight Capacity1000 lbs
Weight66 lbs
Wheel Diameter10 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyolefin
TypeDrum Truck
ColorSilver
Wheel Type(2) Rigid
Capacity30/85 gal
MaterialStainless Steel
Manufacturers Part Number240019
BrandWesco