Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218077

MPN #: SPHT-500S-HD-HR

Vestil™ Steel Heavy Duty P-Handle Truck, Hard Rubber Wheels, 600 lb. Capacity

Product Description
The "P" handle Hand Truck is ideal for transporting heavy and awkward loads. This truck works well for the user that needs to free up one hand. The "P" shaped handle makes the truck easy to steer and maneuver.

Features:
  • Dollie construction allows user to have one free hand
  • Nose plate dimensions work well with heavy and awkward loads
  • Wheel style allows dolly to roll smoothly with heavy loads


PRICE
$199.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Height52 in
Weight Capacity600 lbs
Weight43 lbs
Wheel Diameter10 in
Noseplate Width20 in
Noseplate Depth4-1/2 in

Product Details

Assembly RequiredYes
Wheel MaterialRubber
TypeGeneral Purpose
ColorBlue
Wheel Type(2) Rigid
Handle TypeContinuous
Style2-Wheel
MaterialSteel
Manufacturers Part NumberSPHT-500S-HD-HR
Handle StyleContinuous
BrandVestil

Warranty

Warranty90 days