- All welded construction, except casters
- Durable 12 gauge steel platform, and 12 gauge caster mounts for long lasting use
- Bolt on casters, 2 rigid, 2 swivel, for easy replacement and upgrade; and superior cart tracking
- Overall height is 57 inches
- Angle "A" frame is 48 inches above deck, support angle is 1-1/2" by 3/16" thickness
- Usable deck space each side of "A" frame: 24" width - 6", 30" width - 9", 36" width - 12"
- 1" platform lips up on sides for retention and down, flush, on ends
- Deck height - 9"
Jamco Steel A-Frame Panel Truck, 48"L x 24"W x 57"H, 2000 lb. Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$649.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 57 in |
| Weight Capacity | 2000 lbs |
| Weight | 164 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | A Frame Sheet & Panel Truck |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PC248U600GP |
| Brand | Jamco |
Warranty
| Warranty | 1 yr |