Locking Accessories
Type
Brand
Shank Diameter
For Use With
Length
Voltage
Diameter
Depth
Width
Material
Height
Size
Finish
Mounting Location
Color
Price
Related Products
Buyers Products 10 Foot Light Duty Cambuckle Tie Down is ideal for securing lighter cargo. The durable red polyester strap is 1 in. wide and carries a working load limit of 300 lb. With this item you can easily adjust the strap's tension by pressing down on the cambuckle and pulling the webbing tight. The S- hooks are vinyl coated steel and help protect your cargo/equipment and easily attach to your anchoring hardware.
Buyers Products Commercial Grade Ratchet Strap with Soft Rubber Grip Series delivers robust holding power to safely secure heavy cargo. The wide padded through handle provides a comfortable full-hand grip with or without gloves on. The ratchet mechanism makes it easy to precisely adjust tension. Also, this item includes weather-resistant polyester straps 2 in. wide and 30 ft long with a working load limit of 3300 lb. All metal components are white zinc plated for corrosion resistance.
The 7-Way Flat Pin Trailer Connector from Buyers Products connects your trailer's lights, brakes, turn signals and more. It plugs easily into your OEM tow package wiring harness -- no extra splicing needed. It features weather-resistant plastic housing and a spring-loaded door that keeps dirt and moisture out of the connector when it's not in use. Order either the bolt-on version or the twist-lock version. Features Quick plug-and-play design means no cutting or splicing of wires. Stays clean and corrosion-free with its spring-loaded door. Weather-resistant plastic housing.
The Class 4 Safety Chain from Buyers Products has a max gross trailer weight rating of 10,000 lbs. The chain is zinc-plated to withstand corrosion. The 22" long chain features a forged slip hook connection. Use two safety chains with a total holding capacity of at least the total weight of the trailer and its contents. The chains are designed for towing only, not for lifting. Features M.G.T.W. 10,000 lbs. Tough Forged Slip Gook. Corrosion-resistant, heavy duty zinc-plated finish. 3/8" Chain Diameter 22" Chain Length
Buyers Products Breakaway Switch can help prevent damage and loss caused by a runaway trailer. Required in most states on trailers over 3,000 lb., a breakaway system will immediately activate your trailer's electric brakes. The 6-24V switch comes with a 48 in. plastic-coated high strength cable, and a corrosion-resistant zinc-plated mounting bracket. You can either bolt or weld the bracket to your trailer frame. The switch can be used for single and multiple axle trailers. Note: The switch is not a substitute for safety chains. Features Helps prevent loss and damage by stopping a ...