Ground Clamps - 500 A
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 138-14732 |
| Brand | Jackson Safety |
Related Products
From concept to reality, the PIPEFAB™ welding system was developed for one purpose – to deliver the ideal setup for pipe and vessel fabrication. From machine design to arc performance, no detail was overlooked in delivering a complete, customer-driven system that lets your shop focus on what matters most – making high-quality root-to-cap welds, faster and easier. Features: Powered by proprietary Cable View™ Technology - The PIPEFAB™ system continually monitors cable inductance and adjusts the waveform to maintain consistent arc performance with long or coiled cable runs ...
The Forney 190 MIG welder is easy to use with fast disconnect to swap out torch and clean the liner. Applications include do-it-yourself, metal fabrication, maintenance and repair, farm and ranch and automotive. Features a larger cabinet for easy access to 4" (1-2 lbs.) and 8" (10-11 lbs.) spools, upgraded cast aluminum wire drive system and geared idler and drive roll with better de-spooler. Specifications: Dimensions: 16" x 27.07" x 11.55" Weight: 74 lbs. Integrated feet Torch with built in strain relief extends cable life Processes: MIG (GMAW); Flux Cored (FCAW) Amperage range: 35 to ...
The Forney® 190 MP is a powerful, 4-in-1 multi-process machine (MIG/Stick/Flux-Core/DC TIG). It's lightweight, extremely easy to use, and a single-phase inverter machine. It features the latest despooler technology (patent pending) which automatically sets optimal spool tension to take the headaches out of setup changes. Applications include do-it-yourself (DIY), maintenance and repair, metal fabrication, hobbyist and metal artist. Processes: MIG Welding (GMAW) Stick Welding (SMAW) Flux-Cored Wire Welding (FCAW) DC TIG Welding (GTAW) with Lift Arc For Use On: Mild Steel | Sheet Metal ...
The Forney 140 MIG welder is easy to use with fast disconnect to swap out torch and clean the liner. Runs off of household 120-volt power. Applications include do-it-yourself, metal fabrication, maintenance and repair, farm and ranch and automotive. Features a larger cabinet for easy access to 4" (1-2 lbs.) and 8" (10-11 lbs.) spools, upgraded cast aluminum wire drive system and geared idler and drive roll with better de-spooler. Specifications: Dimensions: 27-1/4" x 16" x 11.63" Weight: 66 lbs. Processes: MIG (GMAW); Flux Cored (FCAW) Input power: 120-volt Amerage range: 30-140 AmpS Wire ...
Out in the shipyards, construction sites and fabrication shops, it pays to keep it simple. The Flextec 500X multi-process welder is easy to set up and operate, yet rugged enough to stand up to heavy-duty indoor and outdoor applications. Basic pulse MIG capability is standard on the Flextec 500X , including weld modes for carbon steel, stainless steel, aluminum and metalcore electrodes. The Flextec 500X welder is also equipped with CrossLinc® technology giving you the flexibility to control the machine from hundreds of feet away without a control cable. SIMPLE: Simple interface for ease of ...