Bariatric Heavy Duty Deluxe Trapeze Bar
Write a Review
|
Questions & Answers (0)
Product Description
Bariatric Heavy Duty Deluxe Trapeze Bar
With tool-free assembly and a lightweight design, this heavy duty deluxe bariatric trapeze bar by Drive Medical makes setup a cinch without skimping on strength. The product is designed to assist larger individuals change positions in bed or aid in the transfer from bed to a chair. It features an overhead boom with an adjustable chain that allows the boom position to be placed anywhere from the edge of the headboard to the end of the boom. The product has a weight capacity of 650 pounds and is protected by a limited lifetime warranty. Width Between Legs is 26".
With tool-free assembly and a lightweight design, this heavy duty deluxe bariatric trapeze bar by Drive Medical makes setup a cinch without skimping on strength. The product is designed to assist larger individuals change positions in bed or aid in the transfer from bed to a chair. It features an overhead boom with an adjustable chain that allows the boom position to be placed anywhere from the edge of the headboard to the end of the boom. The product has a weight capacity of 650 pounds and is protected by a limited lifetime warranty. Width Between Legs is 26".
PRICE
$1,349.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 51 in |
| Height | 72 in |
| Weight Capacity | 650 lbs |
| Weight | 74 lbs |
| Boom Length | 37" |
Product Details
| Type | Trapeze Bars |
| Description | Heavy Duty Trapeze Bar |
| Color | White |
| Manufacturers Part Number | 13049 |
| Brand | Drive Medical |