Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275143

MPN #: BTR20-R

Drive Medical BTR20-R Bariatric Heavy Duty Transport Wheelchair, 20" Seat Width, Red Frame

Product Description
This Bariatric Steel Transport Chair by Drive Medical has dual, reinforced steel cross braces and a reinforced steel frame for added support can withstand a weight of 450 lbs. The heavy duty, nylon reinforced upholstery comes with a back carry pouch to easily and securely transport personal items. Comes standard with a roomy, comfortable 20" or 22" width seat and in either red or blue.

Features and Benefits
  • Heavy-duty, nylon reinforced upholstery with a back carry pouch
  • Dual, reinforced steel cross braces
  • Supports individuals up to 450 lbs
  • Reinforced steel frame provides added support
  • Removable, reversible desk length arms
  • Adjustable leg support
  • 12" flat free rear wheels
Product Specifications
  • Actual Product Weight: 48 lbs
  • Armrest Length: 10"
  • Armrest to Floor Height: 27.5"
  • Back of Chair Height: 16"
  • Brakes: Push-To-Lock Wheel Brakes
  • Casters: 8"
  • Number of Wheels: 4
  • Primary Product Material: Steel
  • Rear Wheels: 12" x 1" Flat Free
  • Seat to Armrest Height: 8"
  • Seat to Floor Height: 19.5"
  • Width Between Armrest Pads: 20.5"
  • Width Between Posts: 20.5"
  • Depth of Seat Upholstery: 18"
  • Width of Seat Upholstery: 20"
  • Product Weight Capacity: 450 lbs
  • Warranty: Limited Lifetime


PRICE
$375.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height37 in
Weight Capacity450 lbs
Weight45 lbs
Seat Width20 in
Seat Depth18 in
Overall Length with Riggings38 in
Overall Width Closed9 in
SizeBariatric
Seat To Floor Height19-1/2 in
Overall Width Opened24-1/2 in
Back Height16 in

Product Details

TypeTransport Chair
Frame Color FamilyRed
ArmrestsFixed Arms
ColorBlack
FootrestSwing-away Footrests
DescriptionBariatric Steel Transport Chair
Package Quantity1
Manufacturers Part NumberBTR20-R
BrandDrive Medical

Warranty

WarrantyLifetime Limited