- Lifetime warranty on frame
- Lightweight powder-coated aluminum frame and 12" (30.5 cm) wheels with handbrakes on top, plus a seat belt, make transport safe and smooth
- Fold-down back reveals storage space
- Larger rear wheels for better performance on uneven outdoor surfaces
- Weighs only 22 lb. (10 kg)
- Permanent Full-Length Arms, Swing-Away Footrests and 12" Wheels
Medline Basic Aluminum Transport Wheelchair w/ Swing Away Footrests, 18"W Seat, Red Frame
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$259.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 32 lbs |
| Seat Width | 18 in |
| Seat Depth | 16 in |
| Back Height | 19 in |
Product Details
| Type | Transport Chair |
| Material | Nylon |
| Armrests | Fixed Desk Arms |
| Manufacturers Part Number | MDS808210ARE |
| Brand | Medline |
Warranty
| Warranty | Lifetime on Frame and Welding, 12 Months on Parts |