Bariatric Training Stairs, 78" x 104" Footprint, 1000 lb Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Bariatric training stairs are hardwood construction with tubular steel. Triple handrail design at 35", 26" and 17"Height. 78" x 104" footprint; dual platform, anti-slip treads. 102" minimum ceiling height. Assembly required. 1000 lb. weight capacity.
PRICE
$8,709.00
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 in |
| Width | 60 in |
| Height | 104 in |
| Weight Capacity | 1000 lbs |
| Weight | 750 lbs |
Product Details
| Type | Training Stairs |
| Color | Natural, Black |
| Material | Wood |
| Package Quantity | 1 |
| Description | Bariatric Training Stairs |
| Manufacturers Part Number | 15-4207 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |