High Country Plastics Barn Stool/Barn Buddy, Black
Write a Review
|
Questions & Answers (0)
Product Description
Our Barn Stool/Barn Buddy is a multi-purpose accessory for your horse trailer, barn or tack room. The 24" height and sturdy base provide a comfortable seat. When it's not in use it can be flipped upside down and utilized to store long handled tools such as pitch forks, shovels, and rakes.
PRICE
$73.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Height | 24 in |
| Weight | 6 lbs |
Product Details
| Description | Barn Stool/Barn Buddy |
| Color | Black |
| Manufacturers Part Number | BNS-BK |
| Brand | High Country Plastics |