This Barnstead Macropure Cartridge effectively removes colloids and bacteria, and it also increases filter life. It is for use with Barnstead B-Pure water purification systems.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Thermo Scientific Barnstead Macropure Cartridge D0836, Full Size, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$329.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Full Size |
| Type | Water Cartridges and Filters |
| Capacity | 2000 gal |
| Package Quantity | 1 |
| Description | Barnstead Deionizer Cartridge |
| Manufacturers Part Number | D0836 |
| For Use With | Barnstead B-Pure Systems |
| Color Indicator | No |
| Resin Type | Macroreticular, Activated Carbon |
| Cartridge Type | Pretreatment Macropure |
| Brand | Thermo Scientific |