Poletector ® Light Pole Guard, 26" Dia. x 41-1/4"H, 4 Rings, Yellow
|
Questions & Answers (0)
Product Description
Light Pole Guard Base Cover LPGYELLOW, 26"Dia. x 41-1/4"H, 4 Rings, Yellow
Light Pole Guard is an attractive sleeve that covers the unattractive cement base of light poles. It also protects vehicles from minor dings. Light Pole Guard's patented ring assembly fits a 24" base - any height Its top is easily customized to fit round or square light poles.
Note: Please indicate the dimensions and shape of the pole while placing an order of this product. Please call (800)-645-1232 for details
Light Pole Guard is an attractive sleeve that covers the unattractive cement base of light poles. It also protects vehicles from minor dings. Light Pole Guard's patented ring assembly fits a 24" base - any height Its top is easily customized to fit round or square light poles.
Note: Please indicate the dimensions and shape of the pole while placing an order of this product. Please call (800)-645-1232 for details
PRICE
$325.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 41-1/4 in |
| Diameter | 26 in |
| Column Size | Round: 34, Pyramid: 24, Square: 24 in |
Product Details
| Type | Light Pole Base Cover |
| Material | Plastic |
| Description | Light Pole Base Cover |
| Color | Yellow |
| Manufacturers Part Number | LPGYELLOW |
| For Use With | Fits 24" Diameter Light Pole Base |
| Shape | Square or Round |
| Brand | Post Guard |