Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Post Guard

Model # :WBB895086

MPN #: LPGRED

Poletector® Light Pole Guard, 26"Dia. x 41-1/4"H, 4 Rings, Red

Product Description
Light Pole Guard Base Cover LPGRED, 26" Dia. X 41-1/4"H, 4 Rings, Red

Light Pole Guard is an attractive sleeve that covers the unattractive cement base of light poles. It also protects vehicles from minor dings. Light Pole Guard's patented ring assembly fits a 24" base - any height Its top is easily customized to fit round or square light poles. Note: Please indicate the dimensions and shape of the pole while placing an order of this product. Please call (800)-645-1232 for details

PRICE
$325.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height41-1/4 in
Diameter26 in
Column SizeRound: 34, Pyramid: 24, Square: 24 in

Product Details

TypeLight Pole Base Cover
MaterialPlastic
ColorRed
Manufacturers Part NumberLPGRED
For Use WithFits 24" Diameter Light Pole Base
ShapeSquare or Round
BrandPost Guard