Shademaker Athens Square Base w/ Wheels For Libra, Cast Aluminum, 108 lb. Weight, Artic White
Write a Review
|
Questions & Answers (0)
Product Description
Athens with wheels base for Libra.
PRICE
$599.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Height | 4-1/8 in |
| Weight | 108 lbs |
Product Details
| Type | Mobile Umbrella Base |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | BTT100-AW |
| Collection | Athens Base |
| Shape | Square |
| Brand | Shademaker |