Features:
- Robust steel construction
- Smooth finish minimizes abrasions
- Simply attached
- Designed for item large and small
Weights & Dimensions
| Length | 42-1/4 in |
| Width | 8-3/4 in |
| Height | 11-7/8 in |
| Weight Capacity | 200 lbs |
| Weight | 33 lbs |
Product Details
| Assembly Required | No |
| Type | Paper/Carpet Roll Lifter Attachment |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | STA-ATT-PRP |
| Brand | Vestil |
Warranty
| Warranty | 1 |