- This durable transport chair weighs less than 15 lb. (6 kg), yet has a weight capacity of 300 lb. (136 kg)
- Compact design folds up easily for travel and storage
- Carry handles on the seat for simple portability, plus a seat belt and cup holder for safety and convenience
- Permanent restaurant-style armrests allow for sitting closer to tables and desks
- Made of high-grade aluminum and soft nylon; 8" rear wheels
Medline Ultralight Aluminium Transport Wheelchair, 19"W Seat, Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$225.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 15 lbs |
| Seat Width | 19 in |
| Seat Depth | 16 in |
Product Details
| Type | Transport Chair |
| Material | Nylon |
| Armrests | Fixed Arms |
| Manufacturers Part Number | MDS808200F3BK |
| Brand | Medline |
Warranty
| Warranty | Lifetime on Frame and Welding, 12 Months on Parts |