Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shepherd

Model # :WBB536863

MPN #: CPT50156SS-EAG11(BK)

Bassick® Prism Stainless Steel Total Lock Swivel Caster - Eagle Urethane - 5" Dia.

Product Description
Shepherd® Bassick® Prism Stainless Steel Total Lock Swivel Caster - Eagle Urethane - 5" Dia.

Polished 304 stainless steel casters, high-temp swivel seal standard. Legs fully welded to inside and outside of ball cup to ensure a solid connection. Grease zerks on both wheel bearing and swivel raceway to help maintain caster life. 5/8" nut/bolt kingpin adds additional durability when transporting uneven loads. Ideal for applications where frequent washdowns are necessary or where cleaning agents, steam or caustic solutions are being used. Can be applied to: food service equipment, animal cages, pharmaceuticals, laundry trucks, hospital beds, and stock carts.

PRICE
$179.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Height6-1/2 in
Weight Capacity900 lbs
Wheel Diameter5 in
Mounting Bolt Hole Diameter3/8 in
Plate Size4-1/2 x 4 in
Bolt Spacing2-5/8 to 3 x 3 to 3-5/8 in

Product Details

Wheel MaterialUrethane
TypeMedium Duty
Brake TypeTotal Lock
Caster TypeSwivel
Caster Rig MaterialStainless Steel
Caster IndexMedical/Sanitation
Manufacturers Part NumberCPT50156SS-EAG11(BK)
Total Lock BrakeYes
Swivel Radius3-3/4 in
BrandShepherd