Shepherd® Swivel Top Plate Soft Tread Caster with Brake PSF50101BK-B - 50mm Dia. Black
|
Questions & Answers (0)
Product Description
Shepherd® Swivel Top Plate Soft Tread Caster with Brake - 50mm Diameter Black
This soft tread caster features a swivel top plate for ease of mobility. Ideal for use with electronic equipment, medical equipment, audio/visual equipment & furniture. Soft 70-75/A durometer tread is made of high-tech thermoplastic elastomer. Rivet axle provides positive wheel retention. Offers high load ratings with quiet mobility. Twin wheel design for easy mobility. Features 75 lb. capacity. Wheel diameter measures 50 millimeters. Height of caster is 2-3/8 inches. Black finish.
This soft tread caster features a swivel top plate for ease of mobility. Ideal for use with electronic equipment, medical equipment, audio/visual equipment & furniture. Soft 70-75/A durometer tread is made of high-tech thermoplastic elastomer. Rivet axle provides positive wheel retention. Offers high load ratings with quiet mobility. Twin wheel design for easy mobility. Features 75 lb. capacity. Wheel diameter measures 50 millimeters. Height of caster is 2-3/8 inches. Black finish.
PRICE
$9.60
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-3/8 in |
| Weight Capacity | 75 lbs |
| Wheel Diameter | 2 |
| Plate Size | 1-1/2 x 1-1/2 in |
| Bolt Spacing | 1 x 1 in |
Product Details
| Wheel Material | Thermoplastic Elastomer |
| Type | Light Duty |
| Brake Type | Pedal |
| Color | Black |
| Caster Type | Swivel |
| Caster Index | Medical |
| Manufacturers Part Number | PSF50101BK-B |
| Brand | Shepherd |