Shepherd® Bassick® Prism Stainless Steel Total Lock Swivel Caster - Phenolic - 6" Dia.
Polished 304 stainless steel casters, high-temp swivel seal standard. Legs fully welded to inside and outside of ball cup to ensure a solid connection. Grease zerks on both wheel bearing and swivel raceway to help maintain caster life. 5/8" nut/bolt kingpin adds additional durability when transporting uneven loads. Ideal for applications where frequent washdowns are necessary or where cleaning agents, steam or caustic solutions are being used. Can be applied to: food service equipment, animal cages, pharmaceuticals, laundry trucks, hospital beds, and stock carts.
Bassick® Prism Stainless Steel Total Lock Swivel Caster - Phenolic - 6" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 7-1/2 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 6 in |
| Mounting Bolt Hole Diameter | 3/8 in |
| Plate Size | 4-1/2 x 4 in |
| Bolt Spacing | 2-5/8 to 3 x 3 to 3-5/8 in |
Product Details
| Wheel Material | Phenolic |
| Type | Medium Duty |
| Brake Type | Total Lock |
| Caster Type | Swivel |
| Caster Rig Material | Stainless Steel |
| Caster Index | Medical/Sanitation |
| Manufacturers Part Number | CPT60156SS-PHN11(KK) |
| Total Lock Brake | Yes |
| Swivel Radius | 4-1/2 in |
| Brand | Shepherd |