Battery Booster Cable Replacement Clamp, Black, 800 Amp
FJC Battery Booster Cable Replacement Clamp, Black, 800 Amp
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 45267 |
| Amperage | 800 A |
| Package Quantity | 1 |
| Description | Replacement Booster Cable Clamps |
| Color | Black |
| Brand | FJC |
Related Products
The single cable and tube clamp has one clamp channel to organize a tube, wire, or cable and attaches easily to a T-slot profile. It is made of black polypropylene which is durable, long-lasting, and resists oil, chemicals, and acids, making it ideal in industrial settings. The stackable design provides a space-saving method to organize multiple wires.
Extra Heavy Duty 4 gauge booster cables are suitable for starting all passenger vehicles and light trucks. 250% more power than 10 Gauge cables. The UL listing insures that these cables meet or exceed Underwriter Laboratory's strict manufacturing and safety standards. The 16 foot length allows passenger vehicles to be parked front to back. Polar-Glo™ clamps glow in the dark to insure correct connection to battery terminals. Complete "Jump Starting" instructions printed on the carton. Made in the USA. Limited Lifetime Warranty. Features and Benefits: Featuring glow-in-the-dark ...
Heavy Duty 600 AMP 2/0 Ga. replacement clamp for FJC45265. This description is wrong, RP 12/1/11 Features and Benefits: For use on Booster Cable sets 45233, 45234, 45244 and 45245 Replacement Booster Cable Parrot Clamp Set 600 Amp Heavy Duty Rating
The double cable and tube clamp has two clamp channels to organize tubes, wires, and cables and attaches easily to a T-slot profile. It is made of black polypropylene which is durable, long-lasting, and resists oil, chemicals, and acids, making it ideal in industrial settings. The stackable design provides a space-saving method to organize multiple wires.
The single cable and tube clamp has one clamp channel to organize a tube, wire, or cable and attaches easily to a T-slot profile. It is made of black polypropylene which is durable, long-lasting, and resists oil, chemicals, and acids, making it ideal in industrial settings. The stackable design provides a space-saving method to organize multiple wires.