Associated Equipment Side Terminal Adapter Pair - 6200
Write a Review
|
Questions & Answers (0)
Product Description
This model fits Associated and most other insulated clamps for easier connections. Associated Equipment Side Terminal Adapters for use with booster cables come in a pair and fit most brands of insulated clamps for easier connections.
PRICE
$54.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 3-1/2 in |
| Height | 4/7 in |
| Weight | 0.2 lbs |
Product Details
| Package Quantity | 1 |
| Description | Associated Equipment Side Terminal Adapter Pair - 6200 |
| Color | Brown |
| Manufacturers Part Number | 6200 |
| Brand | Associated Equipment |