Rubbermaid® Battery Housing For Motorized Tilt Truck
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 16 in |
| Width | 11 in |
| Height | 10 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | Yes |
| Color | Black |
| Manufacturers Part Number | FG2187387L10000 |
| Brand | Rubbermaid |
Related Products
For users who want the benefits of using power for moving heavy loads, the Rubbermaid Commercial Products Motorized Roto Tilt Truck is the ideal choice. Battery-powered drive wheels reduce strain experienced by users when pushing heavy trucks and moving long distances, while the handbrake is available for emergency purposes. With two motorized 10" drive wheels, the Motorized Tilt Trucks reduce the effort required to move heavy loads up to 1,000 lbs. and assist with initial push force. Features: Centralized control system features variable speed from 0-3 mph with forward and reverse ...
Durable rotational molded trucks handle heavy loads up to 1,200 lbs. with ease Features: 5" swivel caster and 12" inset wheels for smooth handling and maneuverability Constant force design allows for controlled dumping by one person Smooth surface is easy-to-clean and resists pitting and corroding Features a powder-coated steel frame for corrosion resistance Leakproof polyethylene bottom body supported by steel frame
Durable rotational molded trucks handle heavy loads up to 1,250 lbs. with ease. Features: 5" swivel caster and 12" inset wheels for smooth handling and maneuverability Constant force design allows for controlled dumping by one person Smooth surface is easy-to-clean and resists pitting and corroding Features a powder-coated steel frame for corrosion resistance Standard-duty trucks include steel side rails for extra support.
The Rubbermaid Commercial Products® Tilt Truck Bag Organizer fits both Structural Foam and Rotomolded Tilt Trucks, offering convenient on-the-go organization. It features a built-in trash bag dispenser for quick access to trash bags and pockets of different sizes for storing items needed during a shift. Built-in mesh pocket provides easy ventilation for wet cloths. Features: Built In Bag Dispenser: Fits commercial grade trash bags and helps users dispense bags on the go. Various Pocket Shapes: Features 3 different sizes to fit all items needed throughout a shift. Category Leading ...
Collect, transport and dump bulk materials effortlessly. Ergonomically designed, with comfortable steer handle and secondary dump handle offering maximum control with minimal effort. Strong structural foam plastic construction has no frame to rust or mar walls. Slim design allows truck to fit through standard doorways. Durable rubber swivel casters and axle-mounted wheels. Nests 3 high for compact storage. Optional Hinged Lid helps control odors and protects cargo. Optional Vinyl Caddy Bag installs easily with snaps to carry cleaning solutions and tools where needed.