Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Rubbermaid

Model # :WBB3124282

MPN #: FG102500BLA

Rubbermaid® Brute Rotomolded Tilt Truck, Standard Duty, 1-1/2 Cubic Yard, Black

Product Description
Durable rotational molded trucks handle heavy loads up to 1,200 lbs. with ease

Features:

  • 5" swivel caster and 12" inset wheels for smooth handling and maneuverability
  • Constant force design allows for controlled dumping by one person
  • Smooth surface is easy-to-clean and resists pitting and corroding
  • Features a powder-coated steel frame for corrosion resistance
  • Leakproof polyethylene bottom body supported by steel frame
PRICE
$2,479.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80-1/2 in
Width43 in
Height49-1/2 in
Weight Capacity1200 lbs

Product Details

Wheel MaterialPolypropylene
TypeStandard Duty Towable Tilt Truck
ColorBlack
Caster Type(2) Rigid, (2) Swivel
Capacity1-1/2 yd³
Made in the USAYes
MaterialPlastic
BrandRubbermaid

Warranty

Warranty10 yr