Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WBB3800182

MPN #: FG1304L2BLA

Rubbermaid® Frame Assembly For 1/2 Cubic Yard Utility Tilt Truck

Product Description
Fits Rubbermaid® FG130400BLA. Substitute for FG1304L2RED

PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-3/4 in
Width18-1/2 in
Height2 in
Weight Capacity450 lbs
Weight9 lbs

Product Details

Assembly RequiredYes
Capacity1/2 yd³
ColorBlack
Manufacturers Part NumberFG1304L2BLA
BrandRubbermaid