Global Industrial
Model # :WB241718
Global Industrial Battery Powered High-Lift Skid Truck, 2200 lb. Capacity, 30"W x 44-1/2"L Forks
|
Questions & Answers (0)
Product Description
Perfect for loading/unloading operations. Includes Free Slip-On Platform to allow unit to be used as a Lift Table. Continuous welded heavy steel frame handles heaviest loads. Heavy duty double roller chain with 2:1 ratio for fast lifting. 6"W forks can be raised from 3-1/2" to 33-1/3"H. 12V/90AH battery and 12 amp charger offers 15 second lift time to maximum height. 70"L overall. Comfortable handle allows easy steering. Rolls easily on 6" polyurethane steer wheels with locking brakes and 2-3/4" load rollers. 2 Year Limited Warranty.
Note: For use with Single-Faced Pallets, Skids and Bulk Containers only.
Note: For use with Single-Faced Pallets, Skids and Bulk Containers only.
PRICE
$3,049.00
This product will be restocked by Dec 30, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 30 in |
| Height | 35 in |
| Lowered Height | 3-1/2 in |
| Raised Height | 33-1/3 in |
| Weight Capacity | 2200 lbs |
| Weight | 460 lbs |
| Fork Length | 44-1/2 in |
| Fork Width | 6 in |
| Distance Between Forks | 18 in |
| Distance Across Forks | 27-5/8 in |
Product Details
| Assembly Required | No |
| Lift Time | 15 Seconds |
| Material | Steel |
| Operation | Electric |
| Brand | Global Industrial |
| Battery Type | Lead-Acid 12 V / 90 Ah |
| Type | High Lift |
| Color | Orange |
| Wheel Type | 2 Load, 2 Steer |
| Style | Standard Forks |
| Number of Batteries | 1 |
| Voltage | 12 V |
| Batteries | (1) Lead Acid 12V/90AH |
Warranty
| Warranty | 2 yr |