Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Approved Vendor

Model # :WB251482

MPN #: SL-118-AA

Battery Operated Lift Stacker SL-118-AA Adj. Forks Inside Adj. Legs

Product Description
BATTERY OPERATED POWER LIFT STACKER

This Powered Lift Stacker offers an Affordable Option for when Powered Drive is Not Required.

Electric Lift Stackers are designed for rugged use. Lifts and lowers loads with precision using joystick control. High-strength steel channel mast with roller bearings for long life. Stackers feature a 51° steering arc for turning in small areas. Forks measure 42"L x 4"W with a 24" load center. Rolls easily using poly-on-steel front rollers and 7" diameter polypropylene steer wheels with foot brakes. Includes 1.5 KW hydraulic lift motor, 12V / 140AH battery, integral 5 amp battery charger and battery gauge. 1 Year Limited Warranty.

Forks Inside Adjustable Straddle Legs are ideal for use with pallets.

Note: 2000 Lb. Capacity for 0" to 62" Lift Height Range; 1500 Lb. Capacity for 63" to Maximum Lift Height Range.

Click here to see our full selection of Battery Powered Lift Stackers.

PRICE
$6,199.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length67 in
Width46 to 58 in
Height83 in
Lowered Height2-1/4 in
Raised Height118 in
Weight Capacity2000 lbs
Fork Length42 in
Fork Width4 in
Distance Across Forks8-1/2 to 26-3/4 (adjustable) in
Straddle Leg Width38 to 50 I.D. in
Load Center24 in

Product Details

Assembly RequiredAssembled
Charger120-240V Input, 12V /5 amp
Mast StyleTelescopic
MaterialSteel
OperationBattery Operated
Lift Motor1.5 KW
Manufacturers Part NumberSL-118-AA
BrandApproved Vendor
Battery Type12 V / 140 Ah
TypeForks Inside Adjustable Straddle Legs
ColorYellow
Load Wheel Material3" Poly-On Steel
Steer Wheel Material7" Polypropylene

Warranty

Warranty1 Year