- Powerful 24 Volt 270AH maintenance free batteries
- Adjustable straddle legs
- Mesh protection for additional safety during operation
- 1.88HP Motor
Dock required for Delivery.
Weights & Dimensions
| Length | 82 in |
| Width | 46 to 58 in |
| Height | 83 in |
| Lowered Height | 2 in |
| Raised Height | 157 in |
| Weight Capacity | 3500 lbs |
| Weight | 3263 lbs |
| Fork Length | 45-3/8 in |
| Fork Width | 4-3/4 in |
| Distance Across Forks | 19-1/2 to 38 (adjustable) in |
| Straddle Leg Width | 38 to 50 I.D.; 46 to 58 O.D. in |
| Travel Speed | 3.5 Loaded; 3.7 Unloaded mph |
| Lift Speed | 25.6 Loaded; 35.4 Unloaded ft/min |
| Load Center | 23-5/8 in |
Product Details
| Assembly Required | No |
| Charger | 30 amp / 120V |
| Mast Style | Telescopic |
| Material | Steel |
| Operation | Battery Operated |
| Lift Motor | 3.2 KW |
| Manufacturers Part Number | BALLYPAL35TSL157 |
| Brand | Ballymore |
| Battery Type | 24 V / 270 Ah |
| Type | Forks Inside Adjustable Straddle Legs |
| Color | Black |
| Wheel Type | Polyurethane |
| Load Wheel Material | 3-5/16" Polyurethane |
| Duty Cycle per Charge | 6 Hours |
| Steer Wheel Material | 9" Polyurethane |
| Drive Motor | 14 KW kW |
Warranty
| Warranty | 1 yr |