Hurricone Charger - CHG122A
Write a Review
|
Questions & Answers (0)
Product Description
Hurricone Charger - CHG122A
Hurricone Charger is electronically regulated and has a smart charger circuitry by eliminating the need to unplug the unit after charging. Dual rate charger senses battery requirements and automatically switches from fast charge to float (standby) mode. UL, UL-C listed and carries the CE mark. 110/240 Dual Voltage.
Hurricone Charger is electronically regulated and has a smart charger circuitry by eliminating the need to unplug the unit after charging. Dual rate charger senses battery requirements and automatically switches from fast charge to float (standby) mode. UL, UL-C listed and carries the CE mark. 110/240 Dual Voltage.
PRICE
$64.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 5 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Battery Charger |
| Color | Black |
| For Use With | Hurricone Cordless Floor Dryers |
| Voltage | 110 V |
| Material | Plastic |
| Description | Charger |
| Package Quantity | 1 |
| Manufacturers Part Number | CHG122A |
| Brand | Hurricone |
Compliance & Certifications
| Certifications | UL, UL-C, CE |