OZ Lifting Products Drill Drive Adapter For OZ1000BW & OZ1000BWSS
Write a Review
|
Questions & Answers (0)
Product Description
The OZ Lifting Products OZ1BWDD drill drive adapter is for use with OZ1000BW and OZ1000BWSS manual brake winches. This allows the winch to be operated with the use of a cordless drill.
PRICE
$63.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 3 in |
Product Details
| Type | Drill Drive Adapter |
| Manufacturers Part Number | OZ1BWDD |
| For Use With | OZ1000BW, OZ1000BWSS |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |