Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Gearwrench

Model # :WBB3792290

MPN #: GWSMART05

Gearwrench® 5" Handheld Bi-Directional Diagnostic Tool

Product Description
The Gearwrench® 5-inch handheld bi-directional diagnostic tool provides professional full-system diagnostics in a compact, shop-ready design. It supports intelligent DTC analysis, live-data viewing, bi-directional component control, and more than 31 essential reset and relearn functions without relying on a technician's phone or tablet. Fast processing, a bright high-visibility display, USB-C connectivity, lifetime free software updates, broad vehicle coverage, and a 2-year warranty make it a reliable grab-and-go solution for service bays, mobile technicians, and independent repair facilities. It's the perfect fit for quick-lube shops, mobile techs, independent repair facilities, and anyone who wants a standalone device that doesn't depend on a smartphone or tablet to get the job done.

Features:
  • 31+ reset & relearn functions offer a wide range of essential maintenance operations including throttle matching, ABS bleeding, steering angle calibration, injector coding, battery resets, transmission adaptations, TPMS resets, and more - ideal for technicians who need a powerful but portable solution for everyday service work
  • Full bi-directional control allows you to command components, activate actuators, and perform system tests directly from the device with true professional-level accuracy
  • View, graph, and compare critical sensor data in real time to quickly identify irregularities and confirm system status helping technicians isolate issues faster and validate repairs with confidence
  • Fully AutoAuth/Secure Gateway-ready allowing technicians to perform full-system diagnostics


PRICE
$399.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Width1-3/16 in
Height7-1/16 in
Weight0.7 lbs

Product Details

TypeBi-Directional Diagnostic Tool
ColorOrange/Black
Manufacturers Part NumberGWSMART05
BrandGearwrench