Winco BC-6 Bar Caddy, 6 Compartment - Pkg Qty 12
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 9-1/2 in |
| Depth | 5-3/4 in |
| Height | 4 in |
Product Details
| Type | 6 Compartment |
| Package Quantity | 12 |
| Description | Bar Caddy |
| Manufacturers Part Number | BC-6 |
| Brand | Winco |
Related Products
Dinex Bon Appétit Cutlery Caddy, 2-Ply, 16" x 16", 600/Cs, Black, DXCTCAD80003 Features: A Unique Printed Sleeve Pre-Loaded With A 2 Ply 16 X 16 Trimline Facial Quality Tissue Napkin Utensils Can Then Be Inserted For A Clean, Sanitary Presentation With An Upscale Look The Pediatric "Surprise Kit" Is Printed With Line Art Each Case Contains Colored Pencils For After Meal Fun (Two Prints Per Case) Can Be Used On The Traytop For Conventional And Room Service Meal Delivery Cuts Labor Costs For Wrapping Utensils Increases Trayline Efficiency Room To Insert A Junior Dietary Meal Kit Or Other ...
Dinex Filigree Design Cutlery Caddy, 16" x 16", 600/Cs Features: A Unique Printed Sleeve Pre-Loaded With A 2 Ply 16 X 16 Trimline Facial Quality Tissue Napkin Utensils Can Then Be Inserted For A Clean, Sanitary Presentation With An Upscale Look The Pediatric "Surprise Kit" Is Printed With Line Art Each Case Contains Colored Pencils For After Meal Fun (Two Prints Per Case) Can Be Used On The Traytop For Conventional And Room Service Meal Delivery Cuts Labor Costs For Wrapping Utensils Increases Trayline Efficiency Room To Insert A Junior Dietary Meal Kit Or Other Condiments Eliminates Loss ...
The Dome⁜ Kolor-Cut⁜ Domed Garnish Center, holds (1) 2 qt. deep tray and (4) 1 pint standard trays (included), (1) straw caddies, (2) end caps, semi-transparent polycarbonate domed cover, black polycarbonate base, NSF
The shallow fountain jar is 7" (19 cm) deep with a 2 quart (1.9 L) capacity. Fountain jars are notched to allow the lid to close over a ladle for increased sanitation. The fountain jars are constructed of high-impact Polypropylene. They also have three exclusive features: rear tabs with holes to allow a sanitary hinged lid (#242796) to attach to the jar, molded feet to prevent tipping, and side slots for use with hinged lid (#242798).
Maximizer™ Portable Bar 56", 26-1/2", 48-1/2" - Black Features: All of the style and features you expect in a premium bar at a very affordable price. Ergonomic 2-step bar and countertop is designed for ease of drink preparation and serving; built in cutting board Large 56" serving area keeps condiment caddies within reach without blocking preparea Durable solid molded countertop is easy to clean and includes a convenient molded-in bar mat well Unique sliding storage drawer accommodates mixers, sodas, or standard business boxes Fully assembled, no tools necessary Sturdy 5" ...