Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3215136

MPN #: BC-10

Vestil™ BC Steel Beam Clamp, 10000 lb. Capacity, Fits Beam Flange Range 3-1/2" - 12-1/4"

Product Description
The beam clamp horizontal lift style is designed to reduce the I-beam flange stress by distributing loads away from the flange edges during overhead lifting applications. This versatile unit can be interchanged from one gantry to another in a matter of seconds. A bar is located at the bottom of the beam clamp for attaching a hoist (sold separately). Painted finish.

Features:
  • Manual locking screw mechanism easily adjusts width
  • Unique design provides a fixed-position lifting point
  • Mechanical adjustment
  • Solid steel construction provides long lasting rugged use


PRICE
$209.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/4 in
Width5-1/4 in
Height7-3/4 in
Weight Capacity10000 lbs
Weight25 lbs
Beam Width3-1/2 to 12-1/4 in
Flange Width3-1/2 to 12-1/4 in

Product Details

Assembly RequiredNo
TypeSteel Beam Clamp
ColorOrange
MaterialSteel
Package Quantity1
Manufacturers Part NumberBC-10
BrandVestil

Warranty

Warranty90 yr