M&W Large Frame Clamp - 22,400 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Made of steel for long lasting durability. Shackle connections securely attach to wide range of loads. Designed for efficient vertical lifting of girders and structural beams. RFID tracking chip equipped clamps act as crosspieces for spacing hooks and chains to hold bars, racks, rolls, cylinders and other machinery. Adjusts quickly to fit various girder widths. Installation by hand; no tools required for adjustment to beam flange. Manufactured to exceed all ASME B30 20 and OSHA regulations and shipped with certification paperwork. WARNING: All clamps must be correctly applied to the beam by a competent person and fully hand tightened. Do not use for lifting beams. Do not side load above angles of 45 degrees from vertical. Capacity is 22,400 lbs. Color is Safety Yellow.
PRICE
$1,749.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 6 in |
| Height | 15 in |
| Weight Capacity | 22400 lbs |
| Weight | 43.1 lbs |
| Dimension F | 1.5 in |
| Dimension C | 4.72 in |
| Dimension H | 3.75 in |
| Dimension A | 16.02 in |
| Head Room | 12 in |
| Beam Width | 13-3/4 in |
| Flange Width | 1-1/4 in |
| Dimension B | 20.92 in |
| Dimension G | 12.94 in |
| Dimension J | 2.5 in |
| Dimension D | 1.25 in |
| Dimension E | 10.88 in |
Product Details
| Assembly Required | No |
| Type | Large Frame |
| Color | Yellow |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 13674 |
| Brand | M&W |