Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB2224251

MPN #: DCS7485B

DeWalt® DCS7485B Flexvolt 60V Table Saw 8-1/4" (Tool Only)

Product Description
DeWalt DCS7485B Flexvolt 60V Max Bare Tool Table Saw 8-1/4" ( Tool Only)

The DCS7485B 60V MAX 8 1/4" table saw is maximized for accuracy, capacity and runtime. The brushless motor delivers the power to cut all common materials, the rack & pinion fence allows for fast, easy adjustments and provides the capacity to rip 4x8 sheet goods. The DCS7485B is sold as tool only.

Features:

  • Rack and pinion telescoping fence rails make fence adjustments fast, smooth and accurate
  • 24" of rip capacity for ripping 4x8 plywood or OSB sheets
  • Runs off 20V/60V MAX Flexvolt battery system for maximum portability
  • Site-Pro Modular Guarding System allows for tool free adjustments of the guarding
  • Power-Loss Reset prevents accidental re-starts following a power disruption when the tool is left in the "on" position
  • Metal roll cage base offers greater durability than plastic bases
  • On Board Storage for Guard, Fence, wrenches and miter gauge
  • Table coating reduces friction for smoother cutting
Includes:

  • T(1) DCS7485 60V MAX Table Saw
  • T(1) Carbide Blade
  • T(1) Push Stick
  • T(1) Blade Guard
  • T(1) Rip Fence
  • T(1) Non-Thru Cut Riving Knife
  • T(2) Blade Wrenches
  • T(1) Miter Gauge
PRICE
$679.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight45 lbs
Blade Diameter8-1/4 in
Rip Capacity24 in

Product Details

TypeTable Saw Bare Tool Only
Metal/Wood CuttingWood
Voltage60 V
IncludesTool Only
DescriptionCordless Table Saw
Manufacturers Part NumberDCS7485B
BrandDeWalt