Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mastercool

Model # :WBB3123419

MPN #: 98201-A

Mastercool® High Precision Charging Scale

Product Description
Mastercool's® high precision charging scale accurately measures small cans of refrigerant for charging systems that need a precise charge.

Features:
  • Hex cylinder adapter included for easy attachment of refrigerant cylinder to scale
  • Specially designed for R600a and R290
  • Built in check valve will hold any remaining refrigerant within the 36" nylon tube
  • Slim design for easy storage
  • Two button keypad for easy operation
  • Unit change (grams & ounces)
  • One touch tare weighing function
  • Auto zero
  • Auto off automatically turns off its power if the scale is not used within 3 hours


PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length185 in
Width140 in
Height10 in
Weight Capacity11 lbs
Connection Size1/4

Product Details

Power Source3 x AAA 1.5V Battery
DescriptionHigh Precision Charging Scale
ColorBlack
Manufacturers Part Number98201-A
For Use WithR600a, R290
BrandMastercool