Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Karcher

Model # :WBB3136574

MPN #: 9.841-467.0

Karcher BD 70/75 W Bp Classic Battery Powered Walk Behind Floor Scrubber, 28" Cleaning Width

Product Description
The Karcher BD 70/75 W Classic Bp 190 Ah AGM Battery with Shelf Charger is a cost-effective 28-inch walk-behind scrubber. Easy to operate controls allow for quick training and operation. Components exposed to intense wear are made of durable aluminum for longer life. The adjustable brush head provides 66-150 lbs. of down pressure. Available in both Wet and AGM battery options with shelf charger included. Both models are suitable for cleaning in industrial facilities, retail stores, municipalities, education, and cleaning buildings.

Features:
  • Adjustable contact pressure
  • High scrubbing power - also removes stubborn dirt


PRICE
$10,890.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57 in
Width30 in
Height42 in
Weight556 lbs
Water Lift64 in
Cleaning Width28 in
Pad Pressure66-150 lbs
Squeegee Width41 in

Product Details

Assembly RequiredNo
Solution Tank Capacity19.8 gal
Cleaning Capacity30,645 ft²/hr
Power SourceBattery
Wattage500 W
MaterialPolyethylene
Manufacturers Part Number9.841-467.0
Recovery Tank Capacity19.8 gal
Battery Run Time3 to 4 hr
BrandKarcher
Battery Type190 Ah
TypeWalk-Behind Automatic Battery Floor Scrubber
ColorGray
Drive SystemTraction Drive
Voltage24 V
Batteries190 Ah
Decibels63
Brush Motor RPM180 rpm

Warranty

Warranty5 yr