Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baileigh Industrial

Model # :WBB3055750

MPN #: BA9-1004984

Baileigh Industrial Lock Former Pittsburgh Machine, 1 HP, Single Phase, 220V, LF-20

Product Description
HVAC shops demand a lot out of their equipment, so when Baileigh Industrial developed the LF-20 Pittsburgh machine, they knew it had to be able to last. The LF-20 Pittsburgh sheet metal machine is made from only the highest quality components which include an all steel forming head and hardened with ground shafts. The steel forming rolls on this Pittsburgh sheet metal machine are case hardened using matching cut gears and needle bearings throughout for years of use and abuse. Running on 220 volt single phase power the Baileigh Industrial LF-20 is great for making Pittsburgh joints on sheet metal up to 20 gauge . Using approximately 1" of material for each lock, the LF-20 has pocket depth ranges from 5/16" to 3/8", so material waste is kept to a minimum. The LF-20 lock former machine from Baileigh Industrial also has other attachments available, each creating a unique joint. These optional attachments are double seam, drive cleat, flange attachment, and right angle. This do it all is a must in any shop.Contact a Baileigh Industrial representative for more information about this lock former machine for sale.

PRICE
$6,555.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4400 lbs
Mild Steel Capacity Gauge20 gal/min
Max Lift of Beam2-1/2IN in

Product Details

TypeLock Former
Motor Voltage220 V
Country of OriginImport
Phase1
Manufacturers Part NumberBA9-1004984
No Load Speed3600 RPM
Motor Horsepower1 HP
BrandBaileigh Industrial