- This tubing notcher runs on 220-volt single-phase power.
- Designed to notch schedule 40 pipe ranging from .25" to 2" in size.
- Makes perfect 90° notches in seconds.
- Easy to operate:
- Just insert the end of the pipe you need to cope.
- The TN-200E electric pipe notcher will notch one side.
- Rotate pipe 180° and reinsert to notch the other side.
- Baileigh backs this tube notcher with a 1-year parts warranty and unlimited phone support from our team of seasoned customer service reps.
Baileigh Industrial Pipe Notcher, Single Phase, 220V, TN-200E
Write a Review
|
Questions & Answers (0)
Product Description
Do you make 90° notches in schedule 40 pipe all day, every day? The TN-200E electric tubing notcher is just what you need to create fast and clean notches without any fuss.
PRICE
$6,809.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Lift of Beam | 2.5 in |
| Max Wall Thickness | Schedule 40 in |
Product Details
| Notching Angle | 90° |
| Motor Voltage | 220 V |
| Country of Origin | Import |
| Phase | 1 |
| Manufacturers Part Number | BA9-1008007 |
| No Load Speed | 3600 RPM |
| Notch Capacity | .25" to 2" Pipe |
| Brand | Baileigh Industrial |