Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3137979

MPN #: IPD9600

Benchmark Scientific BeadBlaster™ 96 Ball Mill Homogenizer, 120V US Plug

Product Description
The BeadBlaster™ 96 is an extremely versatile bead mill homogenizer that has applications in a variety of areas, including biological research, environmental testing, and industrial settings. Adapters are available for microplates, microtubes, and 15/50ml tubes. Grinding jars and balls in a variety of materials are available.
Wet homogenization, dry grinding, and cryogrinding can all be performed with the BeadBlaster™ 96. The arced motion of the sample holders and powerful motor allow samples to be processed quickly and efficiently. All parameters are digitally controlled through the large touch screen and 9 programs can be stored in memory.
The safety cover lifts up for easy access to the sample holders and automatically locks during operation. The wrap-around design of the clear acrylic lid allows for visualization during homogenization.

Features:
  • Wet, dry or cryogrinding
  • Accepts a variety of tubes, plates and jars
  • Large, digital touch screen control panel
  • See-though safety lid
  • It is made up of abs and Acrylic
PRICE
$11,919.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-11/16
Width13-3/16
Height14-3/8
Weight141 lbs

Product Details

Electrical120V, 50 Hz Or 220V, 60 Hz
Cycles99
Speed Range180 To 1800 Rpm
Country of OriginChina
Voltage115 V
MaterialAcrylic
Volume Range2 ml To 50 ml
Package Quantity1
Manufacturers Part NumberIPD9600
BrandBenchmark Scientific

Warranty

Warranty2 yr