Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224687

MPN #: 1203-0400

Thermo Scientific Nalgene™ PMP Griffin Low-Form Plastic Beaker, 400mL, Case of 24

Product Description
Continuously use Thermo Scientific™ Nalgene™ PMP Griffin Low-Form Beakers at temperatures of 150°C with intermittent service to 175°C. These polymethylpentene beakers have the transparency of glass, excellent chemical resistance and heat tolerance. All sizes of beakers have easy to read, silk-screened graduations. Note: Not for use on hot plates.

Features:
  • Transparent PMP material allows for a clear view of beaker contents
  • No-drip, single-spout design provides precision pouring control
  • With ribs for easy stacking
  • Silk screened with graduations, size code, resin code, catalog number, max. temperature and "No Flame" symbol for easy identification and safe use
  • Autoclavable/Graduated/Transparent
  • Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$529.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeBeakers
Capacity400ml oz
MaterialPMP
Package Quantity24
DescriptionGriffin Low-Form Plastic Beaker
ColorTransparent
Manufacturers Part Number1203-0400
BrandNalgene