Beam Clamp - 1,000 Lbs. CapacityThis Beam Clamp is designed to reduce the I-beam flange stress by distributing loads away from the flange edges during overhead lifting applications. This versatile unit can be interchanged from one gantry to another in a matter of seconds with its easy mechanical adjustment mechanism. A bar is located at the bottom of the beam clamp for attaching a hoist (not included). Steel construction and painted finish. 1,000 lb capacity.
Beam Clamp BC-1 1000 Lb. Capacity
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 3-1/2 in |
| Height | 6-1/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 9 lbs |
| Head Room | 5-1/2 in |
| Flange Width | 3-1/8 to 9-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Beam Clamp |
| Color | Orange |
| Material | Steel |
| Description | Beam Clamp |
| Manufacturers Part Number | BC-1 |
| Brand | Vestil |
Related Products
JET® JBC Series features a more robust construction for increased durability and longer life in demanding industrial environments. The JBC Series Beam Clamps come in capacities from 1 ton to 5 tons and can accommodate a beam up to 10 inches wide. Each JET® Beam Clamp Jaw is designed to distribute the load away from the beam flange and adjusts easily for a wide range of standard H or I beams. Features: Clamp jaw is designed to distribute the load away from the beam flange edge, increasing safety Complies with ANSI/ASME B30.17 and B30.20 standards Larger, thicker diameter pins for increased ...
Harrington's UBC Universal Beam Clamp is the perfect accessory when a temporary or semi-permanent hoist anchor point is required. Additionally used as a below-the-hook attachment, this beam clamp offers an efficient, cost effective method for most workholding and positioning applications. Each Universal Beam Clamp is individually serialized and load tested and meets ASME BTH-1, ASME B30.20 and complies with portions of ASME B30.16 for use with manual and powered hoists.
Harrington's UBC Universal Beam Clamp is the perfect accessory when a temporary or semi-permanent hoist anchor point is required. Additionally used as a below-the-hook attachment, this beam clamp offers an efficient, cost effective method for most workholding and positioning applications. Each Universal Beam Clamp is individually serialized and load tested and meets ASME BTH-1, ASME B30.20 and complies with portions of ASME B30.16 for use with manual and powered hoists.
Ingersoll Rand Beam Clamp BC-1 2200 Lb. Capacity Beam Clamps provide a temporary or permanent mount to a wide range of tapered or flat beams. They are the ideal rigging device for lifting, pulling or suspending loads. These units have been designed and verified to achieve a minimum design factor of 5:1 for vertical lifting with powered or manual hoists or winches, meeting ASME B30.16 and ASME B30.7. Quick and simple installation is achieved without tools. Units accommodate hook-mounted hoist or load blocks with minimal loss of headroom. The clamp jaws are designed to reduce beam stress by ...
JET® HD Series Beam Clamp, 2200 Lbs. Cap. JET HD Series Beam Clamps come in capacities from 1 ton to 5 tons and can accommodate a beam up to 12 inches wide. Each JET beam clamp jaw is designed to distribute the load away from the beam flange and adjusts easily for a wide range of standard H or I beams. JET Beam clamps comply with ANSI / ASME standards. Comes with a 2 Year Warranty. Durability Welded all-steel frame and powder coat finish provide maximum durability and protection Clamp jaw is designed to distribute the load away from the beam flange edge increasing safety Used for quick ...