Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB1583568

MPN #: OZ1BC

OZ Lifting OZ1BC Beam Clamp 1 Ton Capacity, Fits Beam Flange Range 2.95"-9.05"

Product Description
OZ Lifting Beam Clamp, 1 Ton Capacity, Fits Beam Flange Range 2.95"-9.05"

BEAM CLAMP - OZ Beam Clamps are all steel and provide super quick adjustment to most I ,S, and W beams. This clamp features a Durable Baked Enamel Paint, Stainless Steel I.D. tag, and an individual test certificate and serial number.

FEATURES and BENEFITS
  • Robust all-steel construction
  • Super-quick adjustment to most I-Beams
  • Durable baked enamel paint protection
  • Stainless steel ID tag
  • Individual test certificate & serial number


PRICE
$92.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-15/16 in
Width2-1/2 in
Height5-7/8 in
Weight Capacity2000 lbs
Weight9 lbs
Dimension F3.54 - 5.90 in
Dimension C2.51 in
Dimension H0.75 in
Dimension A2.95 - 9.05 in
Head Room3-9/16 to 5-7/8 in
Flange Width3 to 9 in
Dimension B14.96 in
Dimension G1.02 in
Flange Thickness0.9 in
Dimension D0.9 in
Dimension E9.13 in

Product Details

Assembly RequiredNo
TypeEconomy Beam Clamp
ColorYellow
MaterialSteel
Package Quantity1
Manufacturers Part NumberOZ1BC
BrandOZ Lifting Products

Warranty

Warranty5 yr