Beam Clamp - 8,000 Lbs. CapacityThis Beam Clamp is designed to reduce the I-beam flange stress by distributing loads away from the flange edges during overhead lifting applications. This versatile unit can be interchanged from one gantry to another in a matter of seconds with its easy mechanical adjustment mechanism. A bar is located at the bottom of the beam clamp for attaching a hoist (not included). Steel construction and painted finish. 8,000 lb capacity.
Beam Clamp BC-8 8000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/4 in |
| Width | 5-1/4 in |
| Height | 7-3/4 in |
| Weight Capacity | 8000 lbs |
| Weight | 25 lbs |
| Head Room | 8-1/2 in |
| Beam Width | 3-1/2 to 12-1/4 in |
| Flange Width | 4-1/2 to 8-1/2 in |
Product Details
| Assembly Required | Unassembled |
| Type | Beam Clamp |
| Color | Blue |
| Material | Steel |
| Description | Beam Clamp |
| Manufacturers Part Number | BC-8 |
| Brand | Vestil |