Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB1583570

MPN #: OZ3BC

OZ Lifting OZ3BC Beam Clamp 3 Ton Capacity, Fits Beam Flange Range 3.15"-12.60"

Product Description
OZ Lifting Beam Clamp, 3 Ton Capacity, Fits Beam Flange Range 3.15"-12.60"

BEAM CLAMP - OZ Beam Clamps are all steel and provide super quick adjustment to most I ,S, and W beams. This clamp features a Durable Baked Enamel Paint, Stainless Steel I.D. tag, and an individual test certificate and serial number.

FEATURES and BENEFITS
  • Robust all-steel construction
  • Super-quick adjustment to most I-Beams
  • Durable baked enamel paint protection
  • Stainless steel ID tag
  • Individual test certificate & serial number


PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/2 in
Width3-15/16 in
Height8-2/3 in
Weight Capacity6000 lbs
Weight21 lbs
Dimension F5.71 - 8.66 in
Dimension C3.94 in
Dimension H0.96 in
Dimension A3.15 - 12.60 in
Head Room5-11/16 to 8-2/3 in
Flange Width3-1/8 to 12-5/8 in
Dimension B18.5 in
Dimension G2.63 in
Flange Thickness1.57 in
Dimension D1.57 in
Dimension E10.63 in

Product Details

Assembly RequiredNo
TypeEconomy Beam Clamp
ColorYellow
MaterialSteel
Package Quantity1
Manufacturers Part NumberOZ3BC
BrandOZ Lifting Products

Warranty

Warranty5 yr