Harrington's UBC Universal Beam Clamp is the perfect accessory when a temporary or semi-permanent hoist anchor point is required. Additionally used as a below-the-hook attachment, this beam clamp offers an efficient, cost effective method for most workholding and positioning applications. Each Universal Beam Clamp is individually serialized and load tested and meets ASME BTH-1, ASME B30.20 and complies with portions of ASME B30.16 for use with manual and powered hoists.
Harrington UBC030 Universal Beam Clamp - 3 Ton, Flange Adjustability 4" to 12"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$349.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 11 in |
| Height | 4 in |
| Weight Capacity | 6000 lbs |
| Weight | 19 lbs |
| Max Flange Thickness | 1 in |
| Beam Width | 4 to 12 in |
| Flange Width | 4 to 12 in |
Product Details
| Assembly Required | Yes |
| Type | Universal Beam Clamp |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | UBC030 |
| Brand | Harrington |