Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB2322334

MPN #: OZ05PBTA

OZ Lifting OZ05PBTA Push Beam Trolley 1/2 Ton Capacity

Product Description
OZ Lifting OZ05PBTA Push Beam Trolley with 8" Rod 1/2 Ton Capacity

Features:

  • Fastest adjusting trolley requiring no tools to install
  • Lightweight robust construction
  • ROHS compliant zinc plated finish
  • Glow in the dark decals
  • Fits to most I, S, and W-Beams
  • Durable baked enamel provides protection
  • Precision ball bearing trolley wheels
  • Side plates protect trolley wheels
  • Anti-drop plate
  • Stainless steel ID tag
  • Individual test certificate and serial number
  • Made in USA
PRICE
$509.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/3 in
Width12-1/4 in
Height8-1/2 in
Weight Capacity1000 lbs
Weight18 lbs
Bail Opening1.5 x 1.00 in
Head Room5 in
Beam Width2-17/32 to 8 in
Flange Width2-1/2 to 8 in
Min Radius Curve2.75 ft

Product Details

TypeStandard Trolley
ColorSilver
MaterialSteel
OperationManual
Manufacturers Part NumberOZ05PBTA
BrandOZ Lifting Products

Warranty

Warranty10 yr